Zoro Homepage
This item is Discontinued.
Native Trails 72 in L, 36 in W, Pearl, NativeStone Concrete NST7236-P

72 in L, 36 in W, Pearl, NativeStone Concrete (Discontinued)

  • Mfr # NST7236-P
  • Zoro # G716484870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NST7236-P
Zoro #
G716484870
UPC #
817315017612
Country of Origin
Viet Nam

Dimensions

Height
23 in
Length
72 in
Width
36 in

Details

Color
Pearl
Finish
Pearl
Material
NativeStone Concrete

Description

With its perfectly curved form and deep interior, this award-winning NativeStone concrete soaking tub provides breathtaking beauty and optimum comfort. Avalons sleek, simplistic lines are muted enough to compliment any design style while bold enough to take center stage in the bath. Made from a combination of natural jute fiber and cement, Avalon is much lighter than a traditional concrete tub. Avalons thick walls provide insulation to ensure that a hot, deep, relaxing soak will last. Avalon is available in two sizes: 62" and 72".


  • Designed for free-standing installations allowing for flexible design options
  • Thick walls provide insulation for long-lasting heat
  • Offers 21-inch interior depth - one of the deepest tub basins available
  • Slip resistant
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • 2-inch drain opening - pair with Native Trails' DR290 Push-to-Seal drain
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
  • Handcrafted from an innovative blend of concrete and jute fiber

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.