Zoro Homepage

Amalfi Bathroom Sink

  • Mfr # MG1912-AE

  • Zoro # G116485002


product price: $1,077.99
/ea
Free Shipping & Returns

Key Features

Color
Abalone
Overall Length
17.5 in
Application
Vessel
Finish
Abalone
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG1912-AE
Zoro #
G116485002
UPC #
816683028046
Country of Origin
Italy

Dimensions

Overall Length
17.5 in
Overall Width
12 in
Overall Height
6.75 in

Details

Color
Abalone
Application
Vessel
Finish
Abalone
Body Material
Glass
ADA Compliant
No

Description

Crafted of hand-spun Murano Glass, the Amalfi vessel sink adds crisp texture to your space without sacrificing practicality. Certified to resist cracking after exposure to both impact and temperature change, this sink is as durable as it is beautiful. The basins smooth, nonporous surface prevents staining, while its generous 6.75-inch height reduces splash. Using approximately half the energy required to create a porcelain sink, the Amalfi adds a statement of sustainable luxury to transitional bathroom designs.


  • Asymmetrical shell-shaped bowl with ribbed exterior adds texture to transitional bathrooms
  • 6.75-inch sink height reduces splash
  • Spun glass is handmade in Murano, Italy
  • Glass certified to withstand point impact and thermal shock
  • Exceptionally stain resistant
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
  • Clean with mild, non-abrasive soap and cleaners

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.