
Amalfi Bathroom Sink
Mfr # MG1912-SE
Zoro # G516484933
product price: $1,077.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12 in
Finish
Shoreline
Color
Shoreline
Overall Height
6.75 in
Application
Vessel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG1912-SE
Zoro #
G516484933
UPC #
816683028060
Country of Origin
Italy
Dimensions
Overall Width
12 in
Overall Height
6.75 in
Overall Length
17.5 in
Details
Finish
Shoreline
Color
Shoreline
Application
Vessel
ADA Compliant
No
Body Material
Glass
Description
Crafted of hand-spun Murano Glass, the Amalfi vessel sink adds crisp texture to your space without sacrificing practicality. Certified to resist cracking after exposure to both impact and temperature change, this sink is as durable as it is beautiful. The basins smooth, nonporous surface prevents staining, while its generous 6.75-inch height reduces splash. Using approximately half the energy required to create a porcelain sink, the Amalfi adds a statement of sustainable luxury to transitional bathroom designs.
- Asymmetrical shell-shaped bowl with ribbed exterior adds texture to transitional bathrooms
- 6.75-inch sink height reduces splash
- Spun glass is handmade in Murano, Italy
- Glass certified to withstand point impact and thermal shock
- Exceptionally stain resistant
- 1.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
- Clean with mild, non-abrasive soap and cleaners
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.