Zoro Homepage

Amara Bathroom Sink

  • Mfr # PML2014-G

  • Zoro # G416485191


product price: $1,887.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Gold
ADA Compliant
No
Finish
Matte Gold
Overall Width
14 in
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PML2014-G
Zoro #
G416485191
UPC #
816683029333
Country of Origin
Italy

Dimensions

Overall Width
14 in
Overall Length
20 in
Overall Height
4.75 in

Details

Color
Matte Gold
ADA Compliant
No
Finish
Matte Gold
Application
Drop-in or Undermount
Body Material
Fireclay

Description

The Amara is an Italian-crafted durable fireclay bathroom sink with an alluring and aesthetic precious metal-glazed interior finish of 24k Gold, Platinum, or Silver. The Amara adds a classy and timeless element to your bathroom design. This rectangular bathroom sink is fired three times and strengthened by custom-formulated sealers, delivering unparalleled durability, stain and scratch resistance, and easy maintenance. Hand glazed in 24k Gold, Platinum, or Silver; the Amara embodies refinement and luxury. Each sink is handmade by Italian master craftsmen ensuring your bathroom design is completely unique.


  • Handcrafted in Italy by master fireclay artisans
  • Fireclay construction is kiln-fired at temperatures over 2200° F ensuring long-lasting durability
  • Hand glazed with genuine precious metals – in 24k Matte Gold, Silver, Platinum or Gunmetal
  • Protected with an exclusive custom-formulated sealer for ultimate stain and scratch resistance
  • Designed for drop-in and undermount installations
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.