Zoro Homepage

Americana Mirror

  • Mfr # MR291

  • Zoro # G616485205


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Width
29.5 in
Body Material
Reclaimed Wood
Depth
1.5 in
Color
Chestnut
Length
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR291
Zoro #
G616485205
UPC #
817315013669
Country of Origin
United States

Dimensions

Width
29.5 in
Depth
1.5 in
Length
25.5 in

Details

Body Material
Reclaimed Wood
Color
Chestnut
Finish
Chestnut

Description

Handcrafted, each Americana Mirror provides a rich reflection of history: its beautifully textured wood frame, rescued from American structures of the past, has stood the test of time. Beveled glass complements the artisan wood joinery. Meticulous craftsmanship elevates these reclaimed wood framed mirrors to serve as decorative mirrors in any setting, or as perfect bathroom mirrors when paired with Native Trails' Americana Vanity bases.


  • Constructed from reclaimed wood for exceptional strength and a rustic appearance
  • Mirror features beveled glass
  • Wall-mounted installation
  • Mounts both horizontally and vertically
  • French cleat included for easy installation
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.