
Americana Mirror
Mfr # MR298
Zoro # G316485215
product price: $717.99
/ea
Free Shipping & Returns
Key Features
Depth
1.5 in
Length
25.5 in
Width
29.5 in
Body Material
Reclaimed Wood
Color
Anvil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR298
Zoro #
G316485215
UPC #
817315012860
Country of Origin
United States
Dimensions
Depth
1.5 in
Length
25.5 in
Width
29.5 in
Details
Body Material
Reclaimed Wood
Color
Anvil
Finish
Anvil
Description
Handcrafted, each Americana Mirror provides a rich reflection of history: its beautifully textured wood frame, rescued from American structures of the past, has stood the test of time. Beveled glass complements the artisan wood joinery. Meticulous craftsmanship elevates these reclaimed wood framed mirrors to serve as decorative mirrors in any setting, or as perfect bathroom mirrors when paired with Native Trails' Americana Vanity bases.
- Constructed from reclaimed wood for exceptional strength and a rustic appearance
- Mirror features beveled glass
- Wall-mounted installation
- Mounts both horizontally and vertically
- French cleat included for easy installation
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.