Zoro Homepage
This item is Discontinued.
Native Trails Antique Copper, Antique Copper, 33 in H, 30 in W VNR302

Antique Copper, Antique Copper, 33 in H, 30 in W (Discontinued)

  • Mfr # VNR302
  • Zoro # G516485299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNR302
Zoro #
G516485299
UPC #
817315011948
Country of Origin
Viet Nam

Dimensions

Height (In.)
33 in
Width (In.)
30 in
Depth (In.)
21.5 in

Details

Finish
Antique Copper
Body Material
Steel
Color
Antique Copper

Description

Expertly artisan crafted, Cuzco vanity base in Antique copper pairs the sublime texture of hand hammered copper with the enduring beauty of steel. Copper accent panels add texture and visual interest. Pair with any of Native Trails' stone or copper vanity tops. Available in three sizes for flexibility in your design; insets also available in Brushed Nickel and Carrara marble.


  • Constructed of steel providing durability and a contemporary appearance
  • Three material options for insets: Antique Copper, Brushed Nickel, or Carrara Marble
  • Handcrafted steel frame with a matte black finish
  • Equipped with a large open shelf, ideal for storage
  • Coordinate with Native Trails' Cuzco, Havana or Asana mirrors for a matching ensemble
  • Vanity base only
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.