Zoro Homepage

Asana Mirror

  • Mfr # MR708

  • Zoro # G916485042


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Body Material
Steel
Color
Black
Depth
1 in
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR708
Zoro #
G916485042
UPC #
817315012372
Country of Origin
Viet Nam

Dimensions

Depth
1 in
Length
31 in

Details

Finish
Black
Body Material
Steel
Color
Black

Description

The Asana mirror is artisan-crafted of steel. Its bold, circular frame makes an impact in contemporary and modern designs. Pair with a Native Trails Cuzco Vanity in a bathroom setting, or install as a decorative accent mirror in a larger space.


  • Constructed of steel providing durability and a contemporary appearance
  • Mirror features beveled glass
  • Steel frame with a matte black finish
  • Coordinates with Native Trails' Cuzco Vanity
  • Wall-mounted installation
  • Back of frame includes integrated hanging tabs for installation
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.