Zoro Homepage

Avila Bathroom Sink

  • Mfr # CPS845

  • Zoro # G016485195


product price: $1,440.00
/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Finish
Polished Nickel
Color
Polished Nickel
Application
Undermount
Overall Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS845
Zoro #
G016485195
UPC #
816683025359
Country of Origin
Mexico

Dimensions

Overall Width
15 in
Overall Height
4.5 in
Overall Length
21 in

Details

Finish
Polished Nickel
Color
Polished Nickel
Application
Undermount
Body Material
Nickel
ADA Compliant
Yes

Description

Avilas eye-catching design showcases its rectangular shape and semi-circular sloped bowl. Crafted by artisans, the sublime mottling of this 21" copper bathroom sink takes several days and many thousands of hammer strikes to perfect. Forged of high-quality recycled copper, Avila brings modern functionality to a classic material. The Polished Nickel finish showcases a dazzling silver color, plated over hammered copper and hand polished to a mirror shine.


  • Apply Native Trails' MetalProtect to seal Polished Copper and Polished Nickel finishes
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Rectangular basin gives a classically clean look to your bathroom countertop
  • Undermount installation creates an integrated look
  • Hand-hammered surface provides beautiful texture and visual impact
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.