Zoro Homepage

Baby Classic Bathroom Sink

  • Mfr # CPS238

  • Zoro # G416484910


product price: $608.25
/ea
Free Shipping & Returns

Key Features

Overall Height
5 in
Finish
Antique Copper
Color
Antique Copper
ADA Compliant
Yes
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS238
Zoro #
G416484910
UPC #
817315010446
Country of Origin
Mexico

Dimensions

Overall Height
5 in
Overall Width
12 in
Overall Length
15.75 in

Details

Finish
Antique Copper
Color
Antique Copper
ADA Compliant
Yes
Application
Undermount
Body Material
Copper

Description

Baby Classic is ideal for smaller baths and powder rooms, featuring all the qualities of the Classic at a smaller scale. Hand-hammered by expert artisans, this 15.75" copper bathroom sink features a sublime mottling texture. Forged of high-quality recycled copper, Baby Classic brings modern functionality to a classic material.


  • Living finish that will patina over time
  • Constructed of 18-gauge hand-hammered recycled copper
  • Oval basin couples functionality with aesthetic appeal
  • Hand-hammered surface provides beautiful texture and visual impact
  • Undermount installation creates an integrated look
  • 1.5-inch drain opening
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.