
Baby Classic Bathroom Sink
Mfr # CPS538
Zoro # G316485352
product price: $850.50
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Finish
Brushed Nickel
Overall Height
5 in
Overall Length
15.75 in
Application
Undermount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS538
Zoro #
G316485352
UPC #
817315010453
Country of Origin
Mexico
Dimensions
Overall Height
5 in
Overall Length
15.75 in
Overall Width
12 in
Details
Color
Brushed Nickel
Finish
Brushed Nickel
Application
Undermount
ADA Compliant
Yes
Body Material
Nickel
Description
Baby Classic is ideal for smaller baths and powder rooms, featuring all the qualities of the Classic at a smaller scale. Hand-hammered by expert artisans, this 15.75" copper bathroom sink features a sublime mottling texture. The Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.
- Plated with the highest quality nickel in the industry
- Constructed of 18-gauge hand-hammered recycled copper
- Oval basin couples functionality with aesthetic appeal
- Undermount installation creates an integrated look
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5-inch drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.