Zoro Homepage

Bliss Bathroom Sink

  • Mfr # PML1616-P

  • Zoro # G416485306


product price: $1,977.99
/ea
Free Shipping & Returns

Key Features

Color
Platinum
Overall Length
16 in
Application
Vessel
Body Material
Fireclay
Overall Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PML1616-P
Zoro #
G416485306
UPC #
816683029296
Country of Origin
Italy

Dimensions

Overall Length
16 in
Overall Height
4.5 in
Overall Width
16 in

Details

Color
Platinum
Application
Vessel
Body Material
Fireclay
Finish
Platinum
ADA Compliant
No

Description

The Bliss is an elevated bathroom sink with an alluring and aesthetic precious metal-glazed complete or exterior finish of 24k Gold, Platinum, or Silver. The Bliss adds a classy and timeless element to your bathroom design. This 16-inch bathroom vessel sink is fired three times in total and strengthened by custom-formulated sealers, delivering unparalleled durability, stain and scratch resistance, and easy maintenance. Hand glazed in 24k Gold, Platinum, or Silver, the Bliss embodies refinement and luxury. Each sink is handmade by Italian master craftsmen ensuring your bathroom design is completely unique.


  • Handcrafted in Italy by master fireclay artisans
  • Non-porous matte fireclay interior (select options) offers stain, scratch, heat, and bacterial resistance
  • Hand glazed with genuine precious metals – in 24k Matte Gold, Silver, Platinum or Gunmetal – on either the entire sink, or the exterior only (select options)
  • Metallic surfaces are protected with an exclusive custom-formulated sealer for ultimate stain and scratch resistance
  • Fireclay construction is kiln-fired at temperatures over 2200° F ensuring long-lasting durability
  • Designed for vessel installations
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.