Zoro Homepage

Cabrillo Bathroom Sink

  • Mfr # NSL2014-O

  • Zoro # G216485155


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Body Material
NativeStone Concrete
Finish
Ocean
ADA Compliant
Yes
Overall Width
14.75 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSL2014-O
Zoro #
G216485155
UPC #
840292205703
Country of Origin
Viet Nam

Dimensions

Overall Width
14.75 in
Overall Height
5 in
Overall Length
20.75 in

Details

Body Material
NativeStone Concrete
Finish
Ocean
ADA Compliant
Yes
Application
Undermount
Color
Ocean

Description

The Cabrillos rectangular shape and semi-circular sloped bowl blend sleek modern design with the silky texture of cool concrete. The concrete undermount bathroom sink is crafted using NativeStone: an innovative blend of cement and natural jute fiber, resilient enough for heavy-duty tasks with a refreshingly easy cleanup.


  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • Rectangular basin gives a classically clean look to your bathroom countertop
  • Undermount installation creates an integrated look
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.