Zoro Homepage

Cameo Bathroom Sink

  • Mfr # CPS248

  • Zoro # G516485336


product price: $729.75
/ea
Free Shipping & Returns

Key Features

Overall Length
17 in
Application
Drop-in or Undermount
Finish
Antique Copper
ADA Compliant
No
Overall Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS248
Zoro #
G516485336
UPC #
817315010361
Country of Origin
Mexico

Dimensions

Overall Length
17 in
Overall Height
7.5 in
Overall Width
13.25 in

Details

Application
Drop-in or Undermount
Finish
Antique Copper
ADA Compliant
No
Body Material
Copper
Color
Antique Copper

Description

Cameo is the perfect marriage of practicality and elegance. With a generous, deep basin, this versatile 17" copper bathroom sink can be installed as an undermount sink or as a drop-in sink - all while showing its lustrous hammered texture. Handcrafted of high-quality recycled copper, Cameo brings modern functionality to a classic material.


  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Oval basin couples functionality with aesthetic appeal
  • Hand-hammered surface provides beautiful texture and visual impact
  • Designed for undermount and drop-in installations
  • 1.5-inch drain opening
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.