
Cameo Bathroom Sink
Mfr # CPS548
Zoro # G316485239
product price: $1,003.50
/ea
Free Shipping & Returns
Key Features
Application
Drop-in or Undermount
Color
Brushed Nickel
Body Material
Nickel
Finish
Brushed Nickel
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS548
Zoro #
G316485239
UPC #
817315010378
Country of Origin
Mexico
Dimensions
Overall Height
7.5 in
Overall Width
13.25 in
Overall Length
17 in
Details
Application
Drop-in or Undermount
Color
Brushed Nickel
Body Material
Nickel
Finish
Brushed Nickel
ADA Compliant
No
Description
Cameo is the perfect marriage of practicality and elegance. With a generous, deep basin, this versatile 17" copper bathroom sink can be installed as an undermount sink or as a drop-in sink - all while showing its lustrous hammered texture. Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.
- Plated with the highest quality nickel in the industry
- Constructed of 16-gauge copper for lasting elegance and durability
- Oval basin couples functionality with aesthetic appeal
- Designed for undermount and drop-in installations
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5-inch drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.