
Capistrano Vanity Top with Integral Sink
Mfr # NSVT36-S
Zoro # G216484905
product price: $1,678.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Length
36.5 in
Application
Vanity Top
Width
21.75 in
Finish
Slate
Material
NativeStone Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSVT36-S
Zoro #
G216484905
UPC #
840292204997
Country of Origin
Viet Nam
Dimensions
Length
36.5 in
Width
21.75 in
Size
36 in
Height
5.25 in
Details
Application
Vanity Top
Finish
Slate
Material
NativeStone Concrete
Color
Slate
Description
Named after the famous beach town in California where sand meets surf in perfect harmony, Capistrano is the perfect blend of vanity top and sink. With its spacious trough shaped sink integrated into the NativeStone concrete vanity top, Capistrano is a beautifully styled piece with serious functionality, that makes sink installation a breeze.
- Top features a trough-style integrated sink basin (Basin size: 27" x 12" x 4.75" with 1.5" drain)
- Comes pre-drilled with 3 hole, 8-inch faucet spread
- Artisan-made from NativeStone, a breakthrough combination of natural jute fiber and cement that's 40% lighter than traditional concrete!
- Sealed with state-of-the-art NativeStone Shield for ultimate protection from stains, scratches and cracks
- Pair with any compatible Native Trails vanity base to complete your vanity set
- UPC/cUPC and ADA Compliant
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.