Zoro Homepage

Capistrano Vanity Top with Integral Sink

  • Mfr # NSVT36-S1

  • Zoro # G416484958


product price: $1,678.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
5.25 in
Size
36 in
Material
NativeStone Concrete
Application
Vanity Top
Width
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSVT36-S1
Zoro #
G416484958
UPC #
840292205000
Country of Origin
Viet Nam

Dimensions

Height
5.25 in
Size
36 in
Width
21.75 in
Length
36.5 in

Details

Material
NativeStone Concrete
Application
Vanity Top
Color
Slate
Finish
Slate

Description

Named after the famous beach town in California where sand meets surf in perfect harmony, Capistrano is the perfect blend of vanity top and sink. With its spacious trough shaped sink integrated into the NativeStone concrete vanity top, Capistrano is a beautifully styled piece with serious functionality, that makes sink installation a breeze.


  • Top features a trough-style integrated sink basin (Basin size: 27" x 12" x 4.75" with 1.5" drain)
  • Comes pre-drilled with one faucet hole
  • Artisan-made from NativeStone, a breakthrough combination of natural jute fiber and cement that's 40% lighter than traditional concrete!
  • Sealed with state-of-the-art NativeStone Shield for ultimate protection from stains, scratches and cracks
  • Pair with any compatible Native Trails vanity base to complete your vanity set
  • UPC/cUPC and ADA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.