Zoro Homepage

Carrara, Carrara, 33 in H, 36 in W

  • Mfr # VNR366

  • Zoro # G916485257


product price: $1,975.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Carrara
Depth (In.)
21.5 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNR366
Zoro #
G916485257
UPC #
817315016264
Country of Origin
Viet Nam

Dimensions

Height (In.)
33 in
Depth (In.)
21.5 in
Width (In.)
36 in

Details

Color
Carrara
Finish
Carrara
Body Material
Steel

Description

Expertly artisan crafted, Cuzco Vanity in Carrara pairs the classic grace of Carrara marble with the enduring beauty of steel. Carrara accent panels add texture and visual interest. Pair with any of Native Trails' stone vanity tops. Cuzco bathroom vanities are available in three sizes for flexibility in your design; insets also available in Brushed Nickel and Antique Copper.


  • Constructed of steel providing durability and a contemporary appearance
  • Three material options for insets: Antique Copper, Brushed Nickel, or Carrara Marble
  • Handcrafted steel frame with a matte black finish
  • Equipped with a large open shelf, ideal for storage
  • Coordinate with Native Trails' Cuzco, Havana or Asana mirrors for a matching ensemble
  • Vanity base only
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.