Zoro Homepage

Classic Bathroom Sink

  • Mfr # CPS268

  • Zoro # G016485157


product price: $699.75
/ea
Free Shipping & Returns

Key Features

Overall Width
16 in
Application
Undermount
Overall Height
5.5 in
Body Material
Copper
Overall Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS268
Zoro #
G016485157
UPC #
817315010392
Country of Origin
Mexico

Dimensions

Overall Width
16 in
Overall Height
5.5 in
Overall Length
19 in

Details

Application
Undermount
Body Material
Copper
Finish
Antique Copper
Color
Antique Copper
ADA Compliant
Yes

Description

This 19" hammered-copper bathroom sinks timeless design and artisan-crafted simplicity has earned it its name. The Classic is an undermount bathroom sink forged of high-quality recycled copper; its sloped walls showcase a sleek hand-hammered texture.


  • Living finish that will patina over time
  • Constructed of 18-gauge hand-hammered recycled copper
  • Oval basin couples functionality with aesthetic appeal
  • Undermount installation creates an integrated look
  • Hand-hammered surface provides beautiful texture and visual impact
  • 1.5-inch drain opening
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.