
Classic Bathroom Sink
Mfr # CPS468
Zoro # G116485101
product price: $711.00
/ea
Free Shipping & Returns
Key Features
Overall Length
19 in
Color
Polished Copper
Body Material
Copper
Overall Height
5.5 in
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS468
Zoro #
G116485101
UPC #
816683025298
Country of Origin
Mexico
Dimensions
Overall Length
19 in
Overall Height
5.5 in
Overall Width
16 in
Details
Color
Polished Copper
Body Material
Copper
ADA Compliant
Yes
Application
Undermount
Finish
Polished Copper
Description
This 19" hammered-copper bathroom sinks timeless design and artisan-crafted simplicity has earned it its name. Classic is an undermount bathroom sink forged of high-quality recycled copper; its sloped walls showcase a sleek hand-hammered texture. Polished copper showcases a luxurious shade with hints of rose gold, hand polished for a dazzling shine.
- Apply Native Trails' MetalProtect to seal Polished Copper and Polished Nickel finishes
- Constructed of 18-gauge hand-hammered recycled copper
- Oval basin couples functionality with aesthetic appeal
- Undermount installation creates an integrated look
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5-inch drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.