
Classic Bathroom Sink
Mfr # CPS568
Zoro # G216484981
product price: $1,003.50
/ea
Free Shipping & Returns
Key Features
Overall Length
19 in
Overall Width
16 in
Color
Brushed Nickel
ADA Compliant
Yes
Body Material
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS568
Zoro #
G216484981
UPC #
817315010408
Country of Origin
Mexico
Dimensions
Overall Length
19 in
Overall Width
16 in
Overall Height
5.5 in
Details
Color
Brushed Nickel
ADA Compliant
Yes
Body Material
Nickel
Application
Undermount
Finish
Brushed Nickel
Description
This 19" hammered-copper bathroom sinks timeless design and artisan-crafted simplicity has earned it its name. Classic is an undermount bathroom sink forged of high-quality recycled copper; its sloped walls showcase a sleek hand-hammered texture. Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.
- Plated with the highest quality nickel in the industry
- Constructed of 18-gauge hand-hammered recycled copper
- Oval basin couples functionality with aesthetic appeal
- Undermount installation creates an integrated look
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5-inch drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.