Zoro Homepage

Cocina 21 Copper Kitchen Sink

  • Mfr # CPK478

  • Zoro # G516485022


product price: $1,305.75
/ea
Free Shipping & Returns

Key Features

Overall Length
21.5 in
Body Material
Copper
Finish
Polished Copper
Overall Width
16 in
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPK478
Zoro #
G516485022
UPC #
840292204775
Country of Origin
Mexico

Dimensions

Overall Length
21.5 in
Overall Width
16 in
Depth
9 in

Details

Body Material
Copper
Finish
Polished Copper
ADA Compliant
No
Color
Polished Copper

Description

The Cocina 21 is an artisan-crafted, single-bowl kitchen sink. Its angular depth showcases a sleek hammered finish and vibrant sheen. Forged of high-quality recycled copper, the 21" kitchen sink is adeptly sized for a small kitchen or bar, or as a secondary sink in a larger kitchen.


  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Hand-hammered surface provides beautiful texture and visual impact
  • Undermount installation creates an integrated look
  • Pre-installed sound-dampening pads reduce noise
  • 3.5-inch drain opening
  • UPC/cUPC compliant
  • Copper's natural antimicrobial properties help keep your sink clean
  • Center drain location provides optimal drainage capability
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.