
Cocina 21 Copper Kitchen Sink
Mfr # CPK578
Zoro # G216485278
product price: $1,827.00
/ea
Free Shipping & Returns
Key Features
Overall Length
21.5 in
Body Material
Nickel
Finish
Brushed Nickel
Overall Width
16 in
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK578
Zoro #
G216485278
UPC #
817315017162
Country of Origin
Mexico
Dimensions
Overall Length
21.5 in
Overall Width
16 in
Depth
9 in
Details
Body Material
Nickel
Finish
Brushed Nickel
ADA Compliant
No
Color
Brushed Nickel
Description
The Cocina 21 is an artisan-crafted, single-bowl kitchen sink. Its angular depth showcases a sleek hammered finish and vibrant sheen. Forged of high-quality recycled copper, the 21" kitchen sink is adeptly sized for a small kitchen or bar, or as a secondary sink in a larger kitchen. The Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.
- Plated with the highest quality nickel in the industry
- Brushed nickel offers a luxurious, low-maintenance upgrade from standard stainless steel
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Undermount installation creates an integrated look
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5-inch drain opening
- UPC/cUPC compliant
- Center drain location provides optimal drainage capability
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.