
Cocina 30 Kitchen Sink
Mfr # CPK593
Zoro # G316485130
product price: $3,106.50
/ea
Free Shipping & Returns
Key Features
Overall Length
30 in
Body Material
Nickel
Finish
Brushed Nickel
Overall Width
18.5 in
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK593
Zoro #
G316485130
UPC #
817315017216
Country of Origin
Mexico
Dimensions
Overall Length
30 in
Overall Width
18.5 in
Depth
10 in
Details
Body Material
Nickel
Finish
Brushed Nickel
ADA Compliant
No
Color
Brushed Nickel
Description
The Cocina 30 undermount kitchen sink effortlessly accommodates a variety of kitchen tasks, while showcasing a refined, textured appeal. Artisan-crafted from high-quality recycled copper, each piece taking several days and many thousands of hammer strikes to perfect. The Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.
- Plated with the highest quality nickel in the industry
- Brushed nickel offers a luxurious, low-maintenance upgrade from standard stainless steel
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Undermount installation creates an integrated look
- Single basin design provides maximum work space
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.