
Cocina 33 Copper Kitchen Sink
Mfr # CPK272
Zoro # G416485351
product price: $2,436.75
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
33 in
Body Material
Copper
Finish
Antique Copper
Overall Width
21 in
Color
Antique Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK272
Zoro #
G416485351
UPC #
817315016967
Country of Origin
Mexico
Dimensions
Overall Length
33 in
Overall Width
21 in
Depth
10.5 in
Details
Body Material
Copper
Finish
Antique Copper
Color
Antique Copper
ADA Compliant
No
Description
Sensible and chic, meet the Cocina 33. This artisan-crafted, 33" copper kitchen sink is generously sized, providing ample space for cooking and entertaining. Forged of high-quality recycled copper, the Cocina 33 features an impeccable, hand-hammered texture that takes several days and many thousands of hammer strikes to perfect.
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Undermount installation creates an integrated look
- Single basin design provides maximum work space
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5-inch drain opening
- UPC/cUPC compliant
- Copper's natural antimicrobial properties help keep your sink clean
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.