
Cocina Duet Pro Copper Kitchen Sink
Mfr # CPK277
Zoro # G216485179
product price: $4,020.75
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
40 in
Body Material
Copper
Finish
Antique Copper
Overall Width
21 in
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK277
Zoro #
G216485179
UPC #
817315017018
Country of Origin
Mexico
Dimensions
Overall Length
40 in
Overall Width
21 in
Depth
10.5 in
Details
Body Material
Copper
Finish
Antique Copper
ADA Compliant
No
Color
Antique Copper
Description
The Cocina Duet Pro is a striking blend of beauty and versatility. Grand proportions and dual basins allow for a variety of kitchen tasks, while a vibrant, hammered-texture takes center stage. Forged by hand from high-quality recycled copper, this 33" double kitchen sink grants plenty of space for culinary creativity.
- Large Basin: 24"x18"x10", Small Basin: 11.75"x18"x10"
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Double basin sink with 70/30 split increases versatility
- Hand-hammered surface provides beautiful texture and visual impact
- Undermount installation creates an integrated look
- Requires two 3.5-inch drains
- Pre-installed sound-dampening pads reduce noise
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.