
Cocina Duet Pro Copper Kitchen Sink
Mfr # CPK577
Zoro # G116485187
product price: $5,484.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
40 in
Body Material
Nickel
Finish
Brushed Nickel
Overall Width
21 in
Color
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK577
Zoro #
G116485187
UPC #
817315017155
Country of Origin
Mexico
Dimensions
Overall Length
40 in
Overall Width
21 in
Depth
10.5 in
Details
Body Material
Nickel
Finish
Brushed Nickel
Color
Brushed Nickel
ADA Compliant
No
Description
The Cocina Duet Pro is a striking blend of beauty and versatility. Grand proportions and dual basins allow for a variety of kitchen tasks, while a vibrant, hammered-texture takes center stage. Forged by hand from high-quality recycled copper, this 33" double kitchen sink grants plenty of space for culinary creativity. The Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.
- Large Basin: 24"x18"x10", Small Basin: 11.75"x18"x10"
- Plated with the highest quality nickel in the industry
- Brushed nickel offers a luxurious, low-maintenance upgrade from standard stainless steel
- Constructed of 16-gauge copper for lasting elegance and durability
- Double basin sink with 70/30 split increases versatility
- Hand-hammered surface provides beautiful texture and visual impact
- Undermount installation creates an integrated look
- Pre-installed sound-dampening pads reduce noise
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.