Zoro Homepage
This item is Discontinued.
Native Trails Copper, 11 in W x 30 in L x 5.5 in H CPS210

Copper, 11 in W x 30 in L x 5.5 in H (Discontinued)

  • Mfr # CPS210
  • Zoro # G316485154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS210
Zoro #
G316485154
UPC #
817315010644
Country of Origin
Mexico

Dimensions

Overall Width
11 in
Overall Height
5.5 in
Overall Length
30 in

Details

Material
Copper
Finish
Antique Copper
Color
Antique Copper

Description

The Rio Chico's sleek and compact design makes it a favorite as a bar sink or kitchen prep sink. With a graded transition toward the drain, this trough sink is made for easy clean up, while the beauty of the hand hammered copper makes for a perfect presentation piece. Artisan-crafted and forged of high-quality recycled copper, the Rio Chico brings modern functionality to a classic material.


  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Ideal shape and size for displaying beverages on ice while entertaining
  • Hand-hammered surface provides beautiful texture and visual impact
  • Designed for undermount and drop-in installations
  • Pre-installed sound-dampening pads reduce noise
  • Standard 3.5-inch drain opening
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.