Zoro Homepage
This item is Discontinued.
Native Trails Copper, 13 in W x 13 in L x 6.5 in H CPS247

Copper, 13 in W x 13 in L x 6.5 in H (Discontinued)

  • Mfr # CPS247
  • Zoro # G716485303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS247
Zoro #
G716485303
UPC #
817315010705
Country of Origin
Mexico

Dimensions

Overall Width
13 in
Overall Length
13 in
Overall Height
6.5 in

Details

Color
Antique Copper
Material
Copper
Finish
Antique Copper

Description

With its square design and compact nature, this eye-catching sink is elegant, chic and space-conscious. Great as a smaller bar or prep sink, the Rincon is a splendid addition to any space. Hand-hammered and forged of high-quality recycled copper, each piece yields beautiful, one-of-a-kind subtleties.


  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Undermount installation creates an integrated look
  • Hand-hammered surface provides beautiful texture and visual impact
  • Center drain location provides optimal drainage capability
  • 2-inch drain opening compatible with Native Trails' DR220 Jr. Strainer
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.