Zoro Homepage

Copper, 15 in W x 24 in L x 7.5 in H

  • Mfr # CPS233

  • Zoro # G316485000


product price: $1,552.50
/ea
Free Shipping & Returns

Key Features

Color
Antique Copper
Overall Height
7.5 in
Finish
Antique Copper
Overall Width
15 in
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS233
Zoro #
G316485000
UPC #
817315010583
Country of Origin
Mexico

Dimensions

Overall Height
7.5 in
Overall Width
15 in
Overall Length
24 in

Details

Color
Antique Copper
Finish
Antique Copper
Material
Copper

Description

This copper bar sink embodies an artistic practicality. The graded drainboard delivers convenience and showcases a striking, hammered finish, and its streamlined, undermount design allows for easy clean up. Artisan-crafted and forged of high-quality recycled copper, the Cantina Pro brings modern functionality to a classic material.


  • Living finish that will patina over time
  • Constructed of 17-gauge hand-hammered copper for lasting elegance and durability
  • Features a built-in prep deck
  • Hand-hammered surface provides beautiful texture and visual impact
  • Undermount installation creates an integrated look
  • Pre-installed sound-dampening pads reduce noise
  • Standard 3.5-inch drain opening
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.