Zoro Homepage
This item is Discontinued.
Native Trails Copper, 16 in W x 18 in L x 7.5 in H CPS213

Copper, 16 in W x 18 in L x 7.5 in H (Discontinued)

  • Mfr # CPS213
  • Zoro # G116485132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS213
Zoro #
G116485132
UPC #
817315010545
Country of Origin
Mexico

Dimensions

Overall Width
16 in
Overall Length
18 in
Overall Height
7.5 in

Details

Material
Copper
Color
Antique Copper
Finish
Antique Copper

Description

The Cabana is an artisan-crafted bar sink forged of high-quality recycled copper. Its farmhouse-style apron front invites rustic warmth and vibrant texture to any bar or prep area. Available in Antique copper or Brushed Nickel.


  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • 7.5-inch apron front provides a classic appearance
  • Hand-hammered surface provides beautiful texture and visual impact
  • Center drain location provides optimal drainage capability
  • Pre-installed sound-dampening pads reduce noise
  • Standard 3.5-inch drain opening
  • Copper's natural antimicrobial properties help keep your sink clean
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.