Zoro Homepage
This item is Discontinued.
Native Trails Copper, Antique Copper, 1.5 in D, 20 in L, Antique Copper CPO242

Copper, Antique Copper, 1.5 in D, 20 in L, Antique Copper (Discontinued)

  • Mfr # CPO242
  • Zoro # G416485337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPO242
Zoro #
G416485337
UPC #
817315014048
Country of Origin
Mexico

Dimensions

Length
20 in
Depth
1.5 in
Size
20 in

Details

Material
Copper
Color
Antique Copper
Finish
Antique Copper

Description

Sharing your culinary creations was never easier than with the ingenuity and versatility of a lazy Susan. This hammered copper lazy susan is ideal for your dining room table or kitchen island. Made from 100% recycled copper, this lazy susan adds a touch of elegance and ensures everyone can join in on the feast.


  • Hand-hammered copper lazy susan turntable
  • Mounted on a heavy-duty, smooth turning base
  • Durable, corrosion-resistant zinc-plated steel ball bearings
  • Non-slip acrylic feet protects all surfaces
  • No assembly required
  • Wipe clean with mild soap and water and dry thoroughly
  • Not dishwasher or microwave safe
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.