Zoro Homepage

Cozumel Vanity Top

  • Mfr # VNT3655

  • Zoro # G716484962


product price: $3,286.50
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
36.5 in
Material
Nickel
Height
4.5 in
Application
Vanity Top
Width
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNT3655
Zoro #
G716484962
UPC #
816683027353
Country of Origin
Mexico

Dimensions

Length
36.5 in
Height
4.5 in
Size
36 in
Width
21.75 in

Details

Material
Nickel
Application
Vanity Top
Color
Brushed Nickel
Finish
Brushed Nickel

Description

Cozumel Vanity Top is an impressive display of artisan crafted mastery; forged from high-quality recycled copper and hand hammered for strength, visual interest and an appealing texture. Cozumels integrated sink is functional and its clean lines make for simple maintenance. Gorgeous, durable, and unexpected, Cozumel pairs beautifully with standard sized vanity bases.


  • Top features a rectangular integrated basin (Basin size: 18" x 12.5" x 4")
  • Plated with the highest quality nickel in the industry
  • Comes with pre-drilled 8-inch faucet spread (3 holes)
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Hand-hammered surface provides beautiful texture and visual impact
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Pair with any compatible Native Trails vanity base to complete your vanity set
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.