
Cuyama Bathroom Sink
Mfr # NSL2115-C
Zoro # G116485057
product price: $697.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Color
Charcoal
Overall Height
5 in
Overall Width
15 in
Body Material
NativeStone Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSL2115-C
Zoro #
G116485057
UPC #
816683028824
Country of Origin
Viet Nam
Dimensions
Overall Height
5 in
Overall Width
15 in
Overall Length
21 in
Details
ADA Compliant
Yes
Color
Charcoal
Body Material
NativeStone Concrete
Application
Drop-in
Finish
Charcoal
Description
With an elegant raised profile and wide lip, Cuyama radiates graceful sophistication with a hint of rustic comfort. This concrete drop-in bathroom sink is Artisan-crafted of NativeStone: an innovative blend of cement and natural jute fiber, resilient enough for heavy-duty tasks with a refreshingly easy cleanup.
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- Oval basin couples functionality with aesthetic appeal
- Drop-in installation simplifies setup
- 1.5-inch drain opening
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.