Zoro Homepage

Cuyama Bathroom Sink

  • Mfr # NSL2115-O

  • Zoro # G316484942


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Color
Ocean
Body Material
NativeStone Concrete
Finish
Ocean
Application
Drop-in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSL2115-O
Zoro #
G316484942
UPC #
840292205710
Country of Origin
Viet Nam

Dimensions

Overall Width
15 in
Overall Height
5 in
Overall Length
21 in

Details

Color
Ocean
Body Material
NativeStone Concrete
Finish
Ocean
Application
Drop-in
ADA Compliant
Yes

Description

With an elegant raised profile and wide lip, Cuyama radiates graceful sophistication with a hint of rustic comfort. This concrete drop-in bathroom sink is Artisan-crafted of NativeStone: an innovative blend of cement and natural jute fiber, resilient enough for heavy-duty tasks with a refreshingly easy cleanup.


  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • Oval basin couples functionality with aesthetic appeal
  • Drop-in installation simplifies setup
  • 1.5-inch drain opening
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.