
Decorative P-Trap
Mfr # DR560-BN
Zoro # G316484928
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Color - Drains
Brushed Nickel
Width
7.5 in
Material of Construction - Drains
Brass
Depth
2 in
Application
Sink Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR560-BN
Zoro #
G316484928
UPC #
816683026196
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.5 in
Depth
2 in
Length (In.)
15.5 in
Details
Color - Drains
Brushed Nickel
Color/Finish
Brushed Nickel
Material of Construction - Drains
Brass
Application
Sink Drain
Description
The Decorative P-Trap from Native Trails lends a graceful touch to exposed plumbing installations. Elegantly styled, this P-Trap is available in long lasting finishes that perfectly coordinate with Native Trails' handmade sinks and bath vanities.
- Fully plated P-Trap recommended for vanities with exposed plumbing
- UPC/cUPC compliant
- Heavy 17 gauge brass
- 15.5-inch assembly
- Includes wall flange
- High quality finish will resist rust and corrosion through everyday use
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.