Zoro Homepage

Decorative P-Trap

  • Mfr # DR560-ORB

  • Zoro # G016485287


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Color - Drains
Oil Rubbed Bronze
Material of Construction - Drains
Brass
Depth
2 in
Application
Sink Drain
Length (In.)
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR560-ORB
Zoro #
G016485287
UPC #
816683026219
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 in
Length (In.)
15.5 in
Width
7.5 in

Details

Color - Drains
Oil Rubbed Bronze
Material of Construction - Drains
Brass
Color/Finish
Oil Rubbed Bronze
Application
Sink Drain

Description

The Decorative P-Trap from Native Trails lends a graceful touch to exposed plumbing installations. Elegantly styled, this P-Trap is available in long lasting finishes that perfectly coordinate with Native Trails' handmade sinks and bath vanities.


  • Fully plated P-Trap recommended for vanities with exposed plumbing
  • UPC/cUPC compliant
  • Heavy 17 gauge brass
  • 15.5-inch assembly
  • Includes wall flange
  • High quality finish will resist rust and corrosion through everyday use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.