
Divinity Mirror
Mfr # MR520
Zoro # G416485009
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Depth
1 in
Width
20 in
Finish
Aluminum
Length
25 in
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR520
Zoro #
G416485009
UPC #
817315012754
Country of Origin
India
Dimensions
Depth
1 in
Width
20 in
Length
25 in
Details
Finish
Aluminum
Body Material
Aluminum
Shape
Rectangle
Color
Aluminum
Description
With its hammered aluminum frame and inset beveled glass, the Divinity Mirror smoothly complements transitional styles. Hangs vertically or horizontally as a bathroom mirror or decorative mirror. For bathroom spaces, pair with a Native Trails brushed nickel sink.
- Constructed of hand-hammered aluminum providing lasting durability and a modern appearance
- Mirror features beveled glass
- Back of frame includes integrated hanging tabs for installation
- Wall-mounted installation
- Mounts both horizontally and vertically
- Made from recycled material
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.