Zoro Homepage

Divinity Mirror

  • Mfr # MR525

  • Zoro # G016485065


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Length
25 in
Body Material
Aluminum
Finish
Aluminum
Color
Aluminum
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR525
Zoro #
G016485065
UPC #
817315012778
Country of Origin
India

Dimensions

Length
25 in
Depth
1 in

Details

Body Material
Aluminum
Finish
Aluminum
Color
Aluminum
Shape
Round

Description

With its hammered aluminum frame and inset beveled glass, the Divinity Mirror smoothly complements transitional styles. Hangs vertically or horizontally as a bathroom mirror or decorative mirror. For bathroom spaces, pair with a Native Trails brushed nickel sink.


  • Constructed of hand-hammered aluminum providing lasting durability and a modern appearance
  • Mirror features beveled glass
  • Back of frame includes integrated hanging tabs for installation
  • Wall-mounted installation
  • Made from recycled material
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.