Zoro Homepage

Divinity Mirror

  • Mfr # MR527

  • Zoro # G616485076


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Length
27 in
Shape
Rectangle
Color
Aluminum
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR527
Zoro #
G616485076
UPC #
817315012761
Country of Origin
India

Dimensions

Length
27 in
Depth
1 in
Width
32 in

Details

Body Material
Aluminum
Shape
Rectangle
Color
Aluminum
Finish
Aluminum

Description

With its hammered aluminum frame and inset beveled glass, the Divinity Mirror smoothly complements transitional styles. Hangs vertically or horizontally as a bathroom mirror or decorative mirror. For bathroom spaces, pair with a Native Trails brushed nickel sink.


  • Constructed of hand-hammered aluminum providing lasting durability and a modern appearance
  • Mirror features beveled glass
  • Back of frame includes integrated hanging tabs for installation
  • Wall-mounted installation
  • Mounts both horizontally and vertically
  • Made from recycled material
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.