
Farmhouse 25 Copper Kitchen Sink
Mfr # CPK270
Zoro # G716485266
product price: $2,436.75
/ea
Free Shipping & Returns
Key Features
Overall Length
25 in
Body Material
Copper
Finish
Antique Copper
Overall Width
19 in
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK270
Zoro #
G716485266
UPC #
817315016950
Country of Origin
Mexico
Dimensions
Overall Length
25 in
Overall Width
19 in
Depth
10 in
Details
Body Material
Copper
Finish
Antique Copper
ADA Compliant
No
Color
Antique Copper
Description
Enjoy smaller proportions while still making a bold statement. The Farmhouse 25 is a single-bowl, 25" copper farmhouse sink that can aptly function as a standalone or prep sink. Artisan-crafted and forged from high-quality recycled copper, its resplendent, hand-hammered texture adds an elegant finishing touch to any kitchen.
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Apron front provides a classic appearance
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5-inch drain opening
- UPC/cUPC compliant
- Copper's natural antimicrobial properties help keep your sink clean
- Center drain location provides optimal drainage capability
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.