
Farmhouse 25 Copper Kitchen Sink
Mfr # CPK570
Zoro # G016484914
product price: $3,655.50
/ea
Free Shipping & Returns
Key Features
Overall Length
25 in
Body Material
Nickel
Finish
Brushed Nickel
Overall Width
19 in
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK570
Zoro #
G016484914
UPC #
817315017094
Country of Origin
Mexico
Dimensions
Overall Length
25 in
Overall Width
19 in
Depth
10 in
Details
Body Material
Nickel
Finish
Brushed Nickel
ADA Compliant
No
Color
Brushed Nickel
Description
Enjoy smaller proportions while still making a bold statement. The Farmhouse 25 is a single-bowl, 25" copper farmhouse sink that can aptly function as a standalone or prep sink. Artisan-crafted and forged from high-quality recycled copper, its resplendent, hand-hammered texture adds an elegant finishing touch to any kitchen. The Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.
- Plated with the highest quality nickel in the industry
- Brushed nickel offers a luxurious, low-maintenance upgrade from standard stainless steel
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Apron front provides a classic appearance
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5-inch drain opening
- UPC/cUPC compliant
- Center drain location provides optimal drainage capability
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.