Zoro Homepage

Farmhouse 30 Copper Kitchen Sink

  • Mfr # CPK294

  • Zoro # G416485061


product price: $2,649.75
/ea
Free Shipping & Returns

Key Features

Overall Length
30 in
Body Material
Copper
Finish
Antique Copper
Overall Width
18.5 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPK294
Zoro #
G416485061
UPC #
817315017087
Country of Origin
Mexico

Dimensions

Overall Length
30 in
Overall Width
18.5 in
Depth
10 in

Details

Body Material
Copper
Finish
Antique Copper
ADA Compliant
No
Color
Antique Copper

Description

This 30" copper farmhouse kitchen sink offers a striking blend of functionality and artistry. Its deep basin allow for a multitude of kitchen tasks, while the sinks apron-front exposes a brilliant, hammered finish. The Farmhouse 30 is handcrafted and forged of high-quality recycled copper. Its the perfect piece to make a statement, while aptly handling your culinary needs.


  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Hand-hammered surface provides beautiful texture and visual impact
  • Apron front provides a classic appearance
  • Single basin design provides maximum work space
  • Pre-installed sound-dampening pads reduce noise
  • Standard 3.5-inch drain opening
  • UPC/cUPC compliant
  • Copper's natural antimicrobial properties help keep your sink clean
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.