
Farmhouse 30 Copper Kitchen Sink
Mfr # CPK494
Zoro # G616484925
product price: $2,676.75
/ea
Free Shipping & Returns
Key Features
Overall Length
30 in
Body Material
Copper
Finish
Polished Copper
Overall Width
18.5 in
Color
Polished Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK494
Zoro #
G616484925
UPC #
816683025199
Country of Origin
Mexico
Dimensions
Overall Length
30 in
Overall Width
18.5 in
Depth
10 in
Details
Body Material
Copper
Finish
Polished Copper
Color
Polished Copper
ADA Compliant
No
Description
This 30" copper farmhouse kitchen sink offers a striking blend of functionality and artistry. Its deep basin allow for a multitude of kitchen tasks, while the sinks apron-front exposes a brilliant, hammered finish. The Farmhouse 30 is handcrafted and forged of high-quality recycled copper. Its the perfect piece to make a statement, while aptly handling your culinary needs. The polished copper finish showcases a luxurious shade with hints of rose gold, hand polished for a dazzling shine.
- Apply Native Trails' MetalProtect to seal Polished Copper and Polished Nickel finishes
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Apron front provides a classic appearance
- Single basin design provides maximum work space
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5-inch drain opening
- UPC/cUPC compliant
- Center drain location provides optimal drainage capability
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.