
Farmhouse 30 Copper Kitchen Sink
Mfr # CPK594
Zoro # G616485113
product price: $3,746.25
/ea
Free Shipping & Returns
Key Features
Overall Length
30 in
Body Material
Nickel
Finish
Brushed Nickel
Overall Width
18.5 in
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK594
Zoro #
G616485113
UPC #
817315017223
Country of Origin
Mexico
Dimensions
Overall Length
30 in
Overall Width
18.5 in
Depth
10 in
Details
Body Material
Nickel
Finish
Brushed Nickel
ADA Compliant
No
Color
Brushed Nickel
Description
This 30" copper farmhouse kitchen sink offers a striking blend of functionality and artistry. Its deep basin allow for a multitude of kitchen tasks, while the sinks apron-front exposes a brilliant, hammered finish. The Farmhouse 30 is handcrafted and forged of high-quality recycled copper. Its the perfect piece to make a statement, while aptly handling your culinary needs. The Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.
- Plated with the highest quality nickel in the industry
- Brushed nickel offers a luxurious, low-maintenance upgrade from standard stainless steel
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Apron front provides a classic appearance
- Single basin design provides maximum work space
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.