
Farmhouse 3018 Kitchen Sink
Mfr # NSK3018-C
Zoro # G516484964
product price: $1,797.99
/ea
Free Shipping & Returns
Key Features
Body Material
NativeStone Concrete
Finish
Charcoal
Color
Charcoal
Depth
10.25 in
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSK3018-C
Zoro #
G516484964
UPC #
816683028756
Country of Origin
Viet Nam
Dimensions
Overall Length
30 in
Overall Width
18 in
Depth
10.25 in
Details
Body Material
NativeStone Concrete
Finish
Charcoal
Color
Charcoal
ADA Compliant
No
Description
This 30" concrete kitchen sink combines style with functionality. Whether displaying Farmhouse 3018 as apron-front, or installing it behind cabinetry, its clean lines and attractive, matte texture add an understated luxury to any kitchen. Artisan-crafted using NativeStone: an innovative blend of cement and natural jute fiber, Farmhouse 3018 is resilient enough for heavy-duty tasks with a refreshingly easy cleanup.
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
- Single basin design provides maximum work space
- Farmhouse-style apron front provides a classic appearance
- Designed for undermount and farmhouse installations
- Finished on all four sides
- Center drain location provides optimal drainage capability
- Standard 3.5-inch drain opening
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.