Zoro Homepage

Farmhouse 33 Copper Kitchen Sink

  • Mfr # CPK573

  • Zoro # G416485320


product price: $4,386.75
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
33 in
Body Material
Nickel
Finish
Brushed Nickel
Overall Width
22 in
Depth
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPK573
Zoro #
G416485320
UPC #
817315017117
Country of Origin
Mexico

Dimensions

Overall Length
33 in
Overall Width
22 in
Depth
10.5 in

Details

Body Material
Nickel
Finish
Brushed Nickel
ADA Compliant
No
Color
Brushed Nickel

Description

Our most spacious of the Farmhouse Collection, this 33" copper farmhouse sink is generous in both scale and artistry. The Farmhouse 33 is artisan-crafted and forged of high-quality recycled copper. Its broad silhouette, apron-front, and hammered texture lend room for a gorgeous exterior to flourish. The Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.


  • Plated with the highest quality nickel in the industry
  • Brushed nickel offers a luxurious, low-maintenance upgrade from standard stainless steel
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Hand-hammered surface provides beautiful texture and visual impact
  • Apron front provides a classic appearance
  • Single basin design provides maximum work space
  • Pre-installed sound-dampening pads reduce noise
  • Standard 3.5-inch drain opening
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.