Zoro Homepage

Farmhouse Double Bowl Kitchen Sink

  • Mfr # NSKD3321-S

  • Zoro # G216485285


product price: $1,977.99
/ea
Free Shipping & Returns

Key Features

Body Material
NativeStone Concrete
Finish
Slate
ADA Compliant
No
Color
Slate
Depth
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSKD3321-S
Zoro #
G216485285
UPC #
817315017476
Country of Origin
Viet Nam

Dimensions

Overall Length
33 in
Overall Width
21 in
Depth
10.25 in

Details

Body Material
NativeStone Concrete
Finish
Slate
ADA Compliant
No
Color
Slate

Description

This double-bowl farmhouse sink is sleek, sensible and elegant. Dual basins allow for an array of culinary tasks, while a straightforward silhouette and smooth, matte texture provide an eye-catching allure. Choose whether to showcase the concrete farmhouse sink as apron-front or install behind cabinetry. Artisan-crafted using NativeStone: an innovative blend of cement and natural jute fiber, Farmhouse Double Bowl is resilient enough for heavy-duty tasks with a refreshingly easy cleanup.


  • Double basin sink with 60/40 split increases versatility
  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • Can be installed as undermount or apron front with the larger basin on left or right side
  • Large Basin: 17.25"x19"x9.5", Small Basin: 12.25"x19"9.5"
  • Farmhouse-style apron front provides a classic appearance
  • Finished on all four sides
  • Requires two 3.5-inch drains
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.