Zoro Homepage

Farmhouse Duet Copper Kitchen Sink

  • Mfr # CPK276

  • Zoro # G216485186


product price: $3,289.50
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
33 in
Body Material
Copper
Finish
Antique Copper
Overall Width
22 in
Depth
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPK276
Zoro #
G216485186
UPC #
817315017001
Country of Origin
Mexico

Dimensions

Overall Length
33 in
Overall Width
22 in
Depth
10.5 in

Details

Body Material
Copper
Finish
Antique Copper
ADA Compliant
No
Color
Antique Copper

Description

Functionality meets craftsmanship, evoking sensible elegance in the Farmhouse Duet. Dual basins allow you to multitask, while the stunning apron-front displays a rich, hand-hammered finish. The 33" double farmhouse sink is artisan-crafted and forged of high-quality recycled copper.


  • Large Basin: 16.75"x18"x10", Small Basin: 11.75"x18"x10"
  • Living finish that will patina over time
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Double basin sink with 60/40 split increases versatility
  • Hand-hammered surface provides beautiful texture and visual impact
  • Apron front provides a classic appearance
  • Requires two 3.5-inch drains
  • Pre-installed sound-dampening pads reduce noise
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.