
Farmhouse Duet Copper Kitchen Sink
Mfr # CPK576
Zoro # G516485312
product price: $4,615.50
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
33 in
Body Material
Nickel
Finish
Brushed Nickel
Overall Width
22 in
Color
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK576
Zoro #
G516485312
UPC #
817315017148
Country of Origin
Mexico
Dimensions
Overall Length
33 in
Overall Width
22 in
Depth
10.5 in
Details
Body Material
Nickel
Finish
Brushed Nickel
Color
Brushed Nickel
ADA Compliant
No
Description
Functionality meets craftsmanship, evoking sensible elegance in the Farmhouse Duet. Dual basins allow you to multitask, while the stunning apron-front displays a rich, hand-hammered finish. The 33" double farmhouse sink is artisan-crafted and forged of high-quality recycled copper. The Brushed Nickel finish offers a warm-toned silver color, plated over hammered copper for a soft, beautifully textured finish.
- Large Basin: 16.75"x18"x10", Small Basin: 11.75"x18"x10"
- Plated with the highest quality nickel in the industry
- Brushed nickel offers a luxurious, low-maintenance upgrade from standard stainless steel
- Constructed of 16-gauge copper for lasting elegance and durability
- Double basin sink with 60/40 split increases versatility
- Hand-hammered surface provides beautiful texture and visual impact
- Apron front provides a classic appearance
- Pre-installed sound-dampening pads reduce noise
- UPC/cUPC compliant
- Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.